Zoro Homepage

Terra 1 Light Wall Sconce 7.75 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # H913101-AGB/CAI

  • Zoro # G315447337


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
7.75 in
Fixture Voltage
120V
Assembled Depth
6 in
Shade Color
Aged Brass/Ceramic Antique Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H913101-AGB/CAI
Zoro #
G315447337
UPC #
806134947422
Country of Origin
China

Dimensions

Height
16.5 in
Width
7.75 in
Assembled Depth
6 in
Length
7.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass/Ceramic Antique Ivory
Watts
8W
Includes
Fixture, Hardware
Body Material
CERAMIC
Lamp Included
N
Switch Type
Hardwire
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Terra owes its distinguished beauty to organic-inspired design elements. A softly rectangular ceramic reflector gracefully curls around a glass shade, like a shell presenting a pearl. The silhouette is both modern and classical, complemented by an antique ivory ceramic finish. Bring artistry and soft lighting to any wall with this serene accent piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.