Zoro Homepage

Tessa 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H411101-AGB

  • Zoro # G215449165


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
10 in
Fixture Voltage
120V
Shade Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H411101-AGB
Zoro #
G215449165
UPC #
806134000943
Country of Origin
China

Dimensions

Height
22.75 in
Width
10 in
Assembled Depth
11 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Lamp Included
N
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.