The Lifestyled Co X Anniebee 1 Light Pendant 9 In. Aged Brass

  • Mfr # H829701S-AGB

  • Zoro # G015451290


product price:  $458.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Length
4.75 in
Width
10.5 in
Voltage
120V
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H829701S-AGB
Zoro #
G015451290
UPC #
806134918637
Country of Origin
China

Dimensions

Length
4.75 in
Width
10.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel/Aluminum
Watts
15W
Includes
Fixture, Hardware
Designer
The Lifestyled Co
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

In the spirit of dusk, this serene pendant sets the mood for intimate conversations. The dusty rose-colored glass and Aged Brass cap and chain evoke a vintage feel, while the sharply tapered shade feels sleek and contemporary. In either of the two available sizes, it is an irresistible addition to your home or hallway. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.