The Lifestyled Co X Corissa 1 Light Flush Mount 32 In. Aged Brass/ Ceramic Whitewash Bisque

  • Mfr # H830501-AGB/CWB

  • Zoro # G715451149


product price:  $354.00
/ea
Free Shipping & Returns

Key Features

Length
32 in
Width
5.75 in
Voltage
120V
Height
9.75 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H830501-AGB/CWB
Zoro #
G715451149
UPC #
806134918378
Country of Origin
China

Dimensions

Length
32 in
Width
5.75 in
Height
9.75 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Body Material
Ceramic
Color
Aged Brass/ Ceramic Whitewash Bisque
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
The Lifestyled Co
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Treading the line between classic architecture and contemporary minimalism, Corissa features a cylindrical body reminiscent of a Roman column. Crafted from fluted Whitewashed Bisque, the fixture is balanced by a flawless Aged Brass cap and chain. Whether as a pendant light or flush mount, Corissa's silhouette exudes depth and character, making a chic statement in hallways and kitchens. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.