The Lifestyled Co X Danna 1 Light Wall Sconce 16 In. Old Bronze

  • Mfr # H791101-OB

  • Zoro # G915449502


product price:  $114.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
5 in
Fixture Voltage
120V
Lamp Included
N
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H791101-OB
Zoro #
G915449502
UPC #
806134918019
Country of Origin
China

Dimensions

Height
19.75 in
Width
5 in
Length
16 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Shade Color
Old Bronze
Watts
8W
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Designer
The Lifestyled Co
Bulb Shape
E12 Candelabra Base

Description

Bring the drama with this botanical-meets-industrial beauty. Slender candlesticks resembling torches support clear glass orbs as they illuminate modern interiors with a sense of retro flair. Available as a sconce or chandelier in two sizes in either an Aged Brass or Old Bronze finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.