The Lifestyled Co X Danna 5 Light Chandelier 11.75 In. Old Bronze

  • Mfr # H791805-OB

  • Zoro # G015449303


product price:  $782.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Voltage
120V
Material
Steel
Color
Old Bronze
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H791805-OB
Zoro #
G015449303
UPC #
806134918057
Country of Origin
China

Dimensions

Length
11.75 in
Height
12 in
Width
29.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Material
Steel
Color
Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
5
Designer
The Lifestyled Co
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Bring the drama with this botanical-meets-industrial beauty. Slender candlesticks resembling torches support clear glass orbs as they illuminate modern interiors with a sense of retro flair. Available as a sconce or chandelier in two sizes in either an Aged Brass or Old Bronze finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.