The Lifestyled Co X Danna 5 Light Chandelier 12 In. Aged Brass

  • Mfr # H791805-AGB

  • Zoro # G115449388


product price:  $782.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H791805-AGB
Zoro #
G115449388
UPC #
806134918033
Country of Origin
China

Dimensions

Length
12 in
Width
29.75 in
Height
12 in

Details

Item
Chandelier
Fixture Wattage
8W
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
5
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
The Lifestyled Co

Description

Bring the drama with this botanical-meets-industrial beauty. Slender candlesticks resembling torches support clear glass orbs as they illuminate modern interiors with a sense of retro flair. Available as a sconce or chandelier in two sizes in either an Aged Brass or Old Bronze finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.