The Lifestyled Co X Danna 6 Light Chandelier 45 In. Old Bronze

  • Mfr # H791806-OB

  • Zoro # G815449411


product price:  $1,160.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
8W
Includes
Fixture, Hardware
Color
Old Bronze
Voltage
120V
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H791806-OB
Zoro #
G815449411
UPC #
806134918095
Country of Origin
China

Dimensions

Length
45 in
Width
39.75 in
Height
12 in

Details

Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Color
Old Bronze
Voltage
120V
Material
Steel
Bulb Included
N
Slope Ceiling Compatable
Yes
Designer
The Lifestyled Co
Product Care
Clean with soft, damp cloth
Socket Count
6
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Bring the drama with this botanical-meets-industrial beauty. Slender candlesticks resembling torches support clear glass orbs as they illuminate modern interiors with a sense of retro flair. Available as a sconce or chandelier in two sizes in either an Aged Brass or Old Bronze finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.