
The Lifestyled Co X Destiny 1 Light Pendant 12 In. Aged Brass
Mfr # H825701-AGB
Zoro # G015451306
product price: $614.00
/ea
Free Shipping & Returns
Key Features
Color
Aged Brass
Height
20.5 in
Length
12 in
Width
22 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H825701-AGB
Zoro #
G015451306
UPC #
806134918316
Country of Origin
China
Dimensions
Height
20.5 in
Length
12 in
Width
22 in
Details
Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
25W
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
The Lifestyled Co
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Description
Combining the beauty of natural wicker and polished Aged Brass, this coastal-inspired fixture exudes understated elegance. When illuminated, the golden-hued brass gleams through the gray wicker, creating a warm and earthy glow. Available as a sconce, pendant, or floor lamp. Part of THELIFESTYLEDCO collection.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.