The Lifestyled Co X Destiny 1 Light Wall Sconce 11 In. Aged Brass

  • Mfr # H825101-AGB

  • Zoro # G115451312


product price:  $280.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
9.75 in
Fixture Voltage
120V
Watts
8W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H825101-AGB
Zoro #
G115451312
UPC #
806134918217
Country of Origin
China

Dimensions

Height
11.5 in
Width
9.75 in
Length
11 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
The Lifestyled Co

Description

Combining the beauty of natural wicker and polished Aged Brass, this coastal-inspired fixture exudes understated elegance. When illuminated, the golden-hued brass gleams through the gray wicker, creating a warm and earthy glow. Available as a sconce, pendant, or floor lamp. Part of THELIFESTYLEDCO collection.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.