The Lifestyled Co X Harperrose 1 Light Wall Sconce 5.5 In. Aged Brass/Soft White

  • Mfr # H828101-AGB/SWH

  • Zoro # G415451289


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
Aged Brass/Soft White
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H828101-AGB/SWH
Zoro #
G415451289
UPC #
806134918330
Country of Origin
China

Dimensions

Height
5 in
Width
4.75 in
Length
5.5 in
Assembled Depth
25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass/Soft White
Watts
8W
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
The Lifestyled Co
Battery Included
No

Description

Sculptural and statement-making, Harperrose combines clean-line modernism with a playful touch. Recalling the clouds, this mobile-inspired design features an Aged Brass framework with shades in a Soft White finish. Mixing form with function, it directs light downwards, providing illumination over a large area. Available as a chandelier or wall sconce. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.