The Lifestyled Co X Harperrose 6 Light Chandelier 5.5 In. Aged Brass/Soft White

  • Mfr # H828806-AGB/SWH

  • Zoro # G715451293


product price:  $1,104.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Height
15.5 in
Voltage
120V
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H828806-AGB/SWH
Zoro #
G715451293
UPC #
806134918354
Country of Origin
China

Dimensions

Height
15.5 in
Width
48 in
Length
5.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Voltage
120V
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass/Soft White
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
The Lifestyled Co
Socket Count
6

Description

Sculptural and statement-making, Harperrose combines clean-line modernism with a playful touch. Recalling the clouds, this mobile-inspired design features an Aged Brass framework with shades in a Soft White finish. Mixing form with function, it directs light downwards, providing illumination over a large area. Available as a chandelier or wall sconce. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.