The Lifestyled Co X Kel 1 Light Table Lamp 4.75 In. Aged Brass/ Ceramic Reactive Ash

  • Mfr # HL822201-AGB/CRA

  • Zoro # G415379545


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
16 in
Material
Ceramic
Color
Aged Brass/ Ceramic Reactive Ash
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL822201-AGB/CRA
Zoro #
G415379545
UPC #
806134918798
Country of Origin
China

Dimensions

Height
26 in
Width
16 in
Length
4.75 in

Details

Material
Ceramic
Color
Aged Brass/ Ceramic Reactive Ash
Item
Table Lamp
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
15W
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Switch Type
On/Off
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
The Lifestyled Co
Socket Count
1

Description

Celebrating the beauty of nature, this table lamp blends rustic and refined elements. Recalling a sandstorm, the Reactive Ash Ceramic body has a raw, textural pattern. In contrast, the white linen shade floats like a delicate cloud. A glimmer of Aged Brass at the neck adds a flawless finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.