The Lifestyled Co X Priscilla 3 Light Picture Light 8 In. Old Bronze

  • Mfr # HL826103-OB

  • Zoro # G115379555


product price:  $232.00
/ea
Free Shipping & Returns

Key Features

Watts
15W
Voltage
120V
Lamp Included
N
Width
24 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL826103-OB
Zoro #
G115379555
UPC #
806134932251
Country of Origin
China

Dimensions

Width
24 in
Length
8 in
Depth
8.5 in
Height
3.25 in

Details

Item
Picture Light
Watts
15W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
3
Designer
The Lifestyled Co
Slope Ceiling Compatable
Yes

Description

The definition of a well-made picture light, Priscilla combines clean lines and an angular profile with a choice of two finishes; Aged Brass or Old Bronze. The extending arms provide easy adjustability, tilting the light in any direction for concentrated illumination. Available in two sizes, the classic silhouette blends seamlessly with any decor style, so the focus stays on your wall decor. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.