The Lifestyled Co X Rachie 1 Lt. Table Lamp 45.25 In. Aged Brass/ Ceramic Whitewash Terracotta

  • Mfr # HL827201-AGB/CWT

  • Zoro # G015379556


product price:  $530.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
21 in
Material
Ceramic
Color
Aged Brass/ Ceramic Whitewash Terracotta
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL827201-AGB/CWT
Zoro #
G015379556
UPC #
806134918453
Country of Origin
China

Dimensions

Height
23 in
Width
21 in
Length
45.25 in

Details

Material
Ceramic
Color
Aged Brass/ Ceramic Whitewash Terracotta
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Maximum Wattage
15W
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
The Lifestyled Co
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Switch Type
On/Off

Description

Inspired by raw beauty of the desert, this whitewashed terracotta table lamp is calm and refreshing. The textural body contrasts beautifully with the angular tapered white linen shade. An Aged Brass frame provides a surprising metallic finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.