The Lifestyled Co X Romee 1 Light Plug-In Sconce 4.75 In. Aged Brass

  • Mfr # HL781101-AGB

  • Zoro # G415452798


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL781101-AGB
Zoro #
G415452798
UPC #
806134923419
Country of Origin
China

Dimensions

Height
18 in
Width
4.75 in
Assembled Depth
22 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Watts
15W
Body Material
Steel
Shade Color
AGED BRASS
Includes
Fixture, Hardware
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
The Lifestyled Co
Bulb Shape
E26 Medium Base

Description

Playful and trend-forward, this plug-in sconce makes for a handy bedside or desk companion. A sleek Soft Cream shade is supported by a curvilinear Aged Brass stem and capped with a matching brass finial. With high usability and style, it adds a pop of interest to any interior space. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.