The Lifestyled Co X Sutter 14 Light Chandelier 16 In. Vintage Gold Leaf

  • Mfr # H823914-VGL

  • Zoro # G615451430


product price:  $1,160.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Voltage
120V
Height
10.5 in
Color
Vintage Gold Leaf
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H823914-VGL
Zoro #
G615451430
UPC #
806134918194
Country of Origin
China

Dimensions

Width
40.75 in
Height
10.5 in
Length
16 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Color
Vintage Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
14
Bulb Shape
E12 Candelabra Base
Designer
The Lifestyled Co
Product Care
Clean with soft, damp cloth

Description

Merging modern simplicity with decorative flair, Sutter plays with parallels. Glass orbs are arranged with thoughtful asymmetries to create balance along a slender frame. Like a Mondrian painting, lines merge and intersect && except when they don't. Available as a sconce or chandelier in either a warm Vintage Gold Leaf or industrial GraPhilippinesite finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.