Zoro Homepage

The Lifestyled Co X Sutter 4 Light Wall Sconce 65.25 In. Graphite

  • Mfr # H823104-GRA

  • Zoro # G115451527


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H823104-GRA
Zoro #
G115451527
UPC #
806134918132
Country of Origin
China

Dimensions

Height
21.5 in
Width
4.75 in
Assembled Depth
6 in
Length
65.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Shade Color
Graphite
Body Material
Steel
Lamp Included
N
Designer
The Lifestyled Co
Socket Count
4
Product Care
Clean with soft, damp cloth
Color
Graphite
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Merging modern simplicity with decorative flair, Sutter plays with parallels. Glass orbs are arranged with thoughtful asymmetries to create balance along a slender frame. Like a Mondrian painting, lines merge and intersect && except when they don't. Available as a sconce or chandelier in either a warm Vintage Gold Leaf or industrial GraPhilippinesite finish. Part of THELIFESTYLEDCO collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.