Zoro Homepage

Tiffany 1 Light Pendant 38 In. Aged Brass/Textured Cream

  • Mfr # H805701-AGB

  • Zoro # G515450212


product price: $782.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Textured Cream
Height
12.75 in
Length
38 in
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H805701-AGB
Zoro #
G515450212
UPC #
806134904777
Country of Origin
China

Dimensions

Height
12.75 in
Length
38 in
Width
18.25 in

Details

Color
Aged Brass/Textured Cream
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Watts
25W
Lamp Included
N
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

This elevated organic design blends soft natural elements with an elegant, sculptural form. A series of elongated white-washed wood beads are arrayed in tiers around an Aged Brass framework. The top ring of the frame is wrapped in white raffia adding to the clean, fresh feel. The neutral tone makes it the perfect way to add an organic, coastal vibe to a space. Available as a semi-flush, pendant, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.