Zoro Homepage

Tiffany 1 Light Semi Flush 7.75 In. Aged Brass/Textured Cream

  • Mfr # H805501-AGB/TCR

  • Zoro # G215450376


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Height
12 in
Body Material
Steel
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H805501-AGB/TCR
Zoro #
G215450376
UPC #
806134904784
Country of Origin
China

Dimensions

Height
12 in
Width
18.25 in
Length
7.75 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Steel
Voltage
120V
Watts
25W
Designer
Mitzi
Battery Included
No
Socket Count
1
Color
Aged Brass/Textured Cream
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Included
N

Description

This elevated organic design blends soft natural elements with an elegant, sculptural form. A series of elongated white-washed wood beads are arrayed in tiers around an Aged Brass framework. The top ring of the frame is wrapped in white raffia adding to the clean, fresh feel. The neutral tone makes it the perfect way to add an organic, coastal vibe to a space. Available as a semi-flush, pendant, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.