Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiffany 4 Light Chandelier 36 In. Aged Brass/Textured Cream

  • Mfr # H805804-AGB

  • Zoro # G115450155


product price: $1,232.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Width
24 in
Voltage
120V
Height
15.25 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H805804-AGB
Zoro #
G115450155
UPC #
806134904760
Country of Origin
China

Dimensions

Width
24 in
Height
15.25 in
Length
36 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Material
Steel
Color
Aged Brass/Textured Cream
Bulb Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

This elevated organic design blends soft natural elements with an elegant, sculptural form. A series of elongated white-washed wood beads are arrayed in tiers around an Aged Brass framework. The top ring of the frame is wrapped in white raffia adding to the clean, fresh feel. The neutral tone makes it the perfect way to add an organic, coastal vibe to a space. Available as a semi-flush, pendant, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.