Zoro Homepage

Tilly 1 Light Wall Sconce 6.75 In. Polished Nickel

  • Mfr # H121101-PN

  • Zoro # G915449311


product price: $50.00
/ea

Key Features

Height
9 in
Width
6.75 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H121101-PN
Zoro #
G915449311
UPC #
806134838331
Country of Origin
China

Dimensions

Height
9 in
Width
6.75 in
Length
6.75 in
Assembled Depth
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
4W
Body Material
Steel
Shade Color
Polished Nickel
Designer
Mitzi
Socket Count
1
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.