
Tina 6.25in wide 2 Light Wall Sconce in Aged Brass
Mfr # H1083102-AGB
Zoro # G016326368
product price: $354.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Lamp Watts
10W
Lamp Base
E26 Medium Base
Lamp Included
No
Body Material
Natural Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1083102-AGB
Zoro #
G016326368
UPC #
197292980995
Country of Origin
Viet Nam
Dimensions
Height
16.75 in
Width
6.25 in
Details
Includes
Fixture, Hardware
Lamp Watts
10W
Lamp Base
E26 Medium Base
Lamp Included
No
Body Material
Natural Woven
Item
Sconce
Bulb Type
T10-5.5
Fixture Voltage
120V
Finish
Aged Brass
Number of Bulbs
2
Location Rating
UL Damp
Description
Light and voluminous, the Keilah pendant floats above a space like a cloud. The polymer shade features staggered ribs that give it a playful and unexpected structure. An Aged Brass-finished chain supports the shade, adding a note of shine. This overscale, mood-boosting pendant is available in two sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.