Zoro Homepage

Tinsley 1 Light Flush Mount 8 In. Aged Brass/Ceramic Gloss Cream

  • Mfr # H499101-AGB/CCR

  • Zoro # G715447494


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Width
11.75 in
Voltage
120V
Height
5.5 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H499101-AGB/CCR
Zoro #
G715447494
UPC #
806134034252
Country of Origin
China

Dimensions

Length
8 in
Width
11.75 in
Height
5.5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass/Ceramic Gloss Cream
Body Material
Steel
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi
Battery Included
No

Description

A little wit, a little whimsy, Tinsley brings southern charm with a tinge of sass. Brimming with feminine flair, she's poised to be a new fan favorite. A white ceramic collar flutters effortlessly, offering subtle contrast against the aged brass pipe. An exposed globe bulb finishes off the look, providing direct light over a bar, kitchen island, or really anywhere that could use a little magic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.