Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tinsley 1 Light Pendant 6.75 In. Aged Brass/Ceramic Gloss Cream

  • Mfr # H499701-AGB/CCR

  • Zoro # G515447489


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Ceramic Gloss Cream
Height
6.25 in
Length
6.75 in
Width
11.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H499701-AGB/CCR
Zoro #
G515447489
UPC #
806134034276
Country of Origin
China

Dimensions

Height
6.25 in
Length
6.75 in
Width
11.75 in

Details

Color
Aged Brass/Ceramic Gloss Cream
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Designer
Mitzi
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

A little wit, a little whimsy, Tinsley brings southern charm with a tinge of sass. Brimming with feminine flair, she's poised to be a new fan favorite. A white ceramic collar flutters effortlessly, offering subtle contrast against the aged brass pipe. An exposed globe bulb finishes off the look, providing direct light over a bar, kitchen island, or really anywhere that could use a little magic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.