Zoro Homepage

Tinsley 3 Light Semi Flush 5.25 In. Aged Brass/Ceramic Gloss Cream

  • Mfr # H499603-AGB/CCR

  • Zoro # G615447389


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Width
33 in
Voltage
120V
Watts
60W
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H499603-AGB/CCR
Zoro #
G615447389
UPC #
806134034269
Country of Origin
China

Dimensions

Width
33 in
Length
5.25 in
Height
8.75 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Body Material
Steel
Socket Count
3
Designer
Mitzi
Color
Aged Brass/Ceramic Gloss Cream
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Included
N

Description

A little wit, a little whimsy, Tinsley brings southern charm with a tinge of sass. Brimming with feminine flair, she's poised to be a new fan favorite. A white ceramic collar flutters effortlessly, offering subtle contrast against the aged brass pipe. An exposed globe bulb finishes off the look, providing direct light over a bar, kitchen island, or really anywhere that could use a little magic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.