Zoro Homepage

Tory 1 Light Plug-In Sconce 20.25 In. Aged Brass

  • Mfr # HL637201-AGB

  • Zoro # G415451234


product price: $50.00
/ea

Key Features

Height
11 in
Width
8.25 in
Fixture Voltage
120V
Assembled Depth
7.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL637201-AGB
Zoro #
G415451234
UPC #
806134067144
Country of Origin
China

Dimensions

Height
11 in
Width
8.25 in
Assembled Depth
7.5 in
Length
20.25 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
60W
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Color
Aged Brass
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with On/Off on Plug
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.