Zoro Homepage

Tory 1 Light Plug-In Sconce 20.25 In. Dark Gray

  • Mfr # HL637201-DKGY

  • Zoro # G815451094


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
8.25 in
Fixture Voltage
120V
Shade Color
Dark Gray
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL637201-DKGY
Zoro #
G815451094
UPC #
806134067151
Country of Origin
China

Dimensions

Height
11 in
Width
8.25 in
Length
20.25 in
Assembled Depth
7.5 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Shade Color
Dark Gray
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Switch Type
8' SPT cord with On/Off on Plug
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Color
Dark Gray
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.