Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tula 1 Light Wall Sconce 6 In. Aged Brass

  • Mfr # H806101-AGB

  • Zoro # G415450268


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
8.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H806101-AGB
Zoro #
G415450268
UPC #
806134904753
Country of Origin
China

Dimensions

Height
11.5 in
Width
8.5 in
Assembled Depth
4.75 in
Length
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Watts
8W
Body Material
Marble
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

This one-light wall sconce plays with geometry, scale, material, and style-the result is a design that feels familiar yet unexpected and a look that is both classic and contemporary. In a unique combination of metal and natural material, a recognizable Aged Brass candlestick sits in front of a disc of white carrara marble that can change position to create a left and right sconce when used in pairs for a symmetrical effect.Tula makes an artistic statement that blends with many interiors.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.