Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twila 1 Light Wall Sconce 8.5 In. Vintage Gold Leaf

  • Mfr # H868101-VGL

  • Zoro # G415452231


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Width
8.75 in
Fixture Voltage
120V
Lamp Included
N
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H868101-VGL
Zoro #
G415452231
UPC #
806134930745
Country of Origin
China

Dimensions

Height
17.25 in
Width
8.75 in
Length
8.5 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Vintage Gold Leaf
Watts
8W
Body Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Designer
Mitzi

Description

Merging a handmade aesthetic with a sense of luxury, the style-forward Twila combines natural rattan and Vintage Gold Leaf. The white candle and goose neck arm give this fixture an heirloom feel. The slight flip in the shade and light filtering through the rattan weave add to the beauty of the fixture. As both a sconce and a chandelier, Twila brings effortless soPhilippinesistication to any space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.