Zoro Homepage

Valerie 1 Light Bath And Vanity 6 In. Polished Nickel

  • Mfr # H136301-PN

  • Zoro # G615450952


product price: $56.00
/ea

Key Features

Color
Polished Nickel
Height
7 in
Length
6 in
Width
6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136301-PN
Zoro #
G615450952
UPC #
806134842161
Country of Origin
China

Dimensions

Height
7 in
Length
6 in
Width
6 in
Depth
7.5 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Steel
Watts
35W
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.