Zoro Homepage

Valerie 3 Light Bath And Vanity 21.75 In. Aged Brass

  • Mfr # H136303-AGB

  • Zoro # G615450884


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
6 in
Length
21.75 in
Width
21.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136303-AGB
Zoro #
G615450884
UPC #
806134842185
Country of Origin
China

Dimensions

Height
6 in
Length
21.75 in
Width
21.75 in
Depth
7.5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Housing Material
Steel
Watts
35W
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
3
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.