Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Violet 1 Light Pendant 4.75 In. Old Bronze

  • Mfr # H271701-OB

  • Zoro # G715452214


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
8.75 in
Length
4.75 in
Width
7.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H271701-OB
Zoro #
G715452214
UPC #
806134883003
Country of Origin
China

Dimensions

Height
8.75 in
Length
4.75 in
Width
7.5 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Violet uses industrial textures in a design that is more modern than Machine Age.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.