Zoro Homepage

Violet 1 Light Pendant 8.75 In. Polished Nickel

  • Mfr # H272701-PN

  • Zoro # G215452073


product price: $74.99
/ea

Key Features

Color
Polished Nickel
Height
11.5 in
Length
8.75 in
Width
2.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H272701-PN
Zoro #
G215452073
UPC #
806134882945
Country of Origin
China

Dimensions

Height
11.5 in
Length
8.75 in
Width
2.25 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Violet uses industrial textures in a design that is more modern than Machine Age.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.