Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Violet 1 Light Wall Sconce 36 In. Polished Nickel

  • Mfr # H271101-PN

  • Zoro # G615452215


product price: $60.00
/ea

Key Features

Height
13.5 in
Width
7.5 in
Fixture Voltage
120V
Watts
60W
Assembled Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H271101-PN
Zoro #
G615452215
UPC #
806134883010
Country of Origin
China

Dimensions

Height
13.5 in
Width
7.5 in
Assembled Depth
8.75 in
Length
36 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Shade Color
Polished Nickel
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Color
Polished Nickel
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Violet uses industrial textures in a design that is more modern than Machine Age.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.