Zoro Homepage

Viviana 1 Light Pendant 10.5 In. Aged Brass

  • Mfr # H729701-AGB

  • Zoro # G015451863


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.5 in
Length
10.5 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H729701-AGB
Zoro #
G015451863
UPC #
806134109226
Country of Origin
China

Dimensions

Height
14.5 in
Length
10.5 in
Width
15 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Glass
Lamp Included
N
Watts
60W
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Iridescence has seen a resurgence in fashion and beauty so it's no surprise that design is the next frontier. This delicate, totem-style pendant is suspended from an aged brass chain, featuring an iridescent globe accent and opal glass shade. Full of vintage appeal, the Viviana Pendant brings old world charm to the everyday.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.