Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave 3 Light Flush Mount 18 In. Ceramic Matte White

  • Mfr # H656503-CMW

  • Zoro # G215452547


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Width
16 in
Voltage
120V
Height
5 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H656503-CMW
Zoro #
G215452547
UPC #
806134069032
Country of Origin
China

Dimensions

Length
18 in
Width
16 in
Height
5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
CERAMIC MATTE WHITE
Body Material
Iron
Includes
Fixture, Hardware
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
3
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.