Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whit 1 Light Floor Lamp 10 In. Aged Brass/Black

  • Mfr # HL382401-AGB/BK

  • Zoro # G415379385


product price: $604.00
/ea
Free Shipping & Returns

Key Features

Height
60.25 in
Length
10 in
Material
Steel
Width
26.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL382401-AGB/BK
Zoro #
G415379385
UPC #
806134900656
Country of Origin
China

Dimensions

Height
60.25 in
Length
10 in
Width
26.75 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Includes
Fixture, Hardware
Voltage
120V
Designer
Mitzi
Color
Aged Brass/Black
Switch Type
12' SPT cord with On/Off on Plug
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Included
N
Battery Included
No

Description

Whimsical for the win. A playful take on modern design, Whit features a sweeping black metal tube draped over aged brass or polished nickel accents. The uneven lines create visual interest and allow light to shine at slightly different heights. Choose from a pendant, chandelier, linear, floor lamp or wall sconce that can be mounted to provide either uplight or downlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.