Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whit 14 Light Linear 37.75 In. Aged Brass/Black

  • Mfr # H382914-AGB/BK

  • Zoro # G115452906


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Length
37.75 in
Width
6.5 in
Height
11 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H382914-AGB/BK
Zoro #
G115452906
UPC #
806134901745
Country of Origin
China

Dimensions

Length
37.75 in
Width
6.5 in
Height
11 in
Depth
8.5 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Watts
40W
Bulb Included
N
Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Aged Brass/Black
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Socket Count
14
Slope Ceiling Compatable
Yes

Description

Whimsical for the win. A playful take on modern design, Whit features a sweeping black metal tube draped over aged brass or polished nickel accents. The uneven lines create visual interest and allow light to shine at slightly different heights. Choose from a pendant, chandelier, linear, floor lamp or wall sconce that can be mounted to provide either uplight or downlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.