Zoro Homepage

Whit 2 Light Pendant 6 In. Aged Brass/Black

  • Mfr # H382702-AGB/BK

  • Zoro # G215452042


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Black
Height
20.25 in
Length
6 in
Width
6.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H382702-AGB/BK
Zoro #
G215452042
UPC #
806134900748
Country of Origin
China

Dimensions

Height
20.25 in
Length
6 in
Width
6.5 in
Assembled Depth
4.63 in

Details

Color
Aged Brass/Black
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Whimsical for the win. A playful take on modern design, Whit features a sweeping black metal tube draped over aged brass or polished nickel accents. The uneven lines create visual interest and allow light to shine at slightly different heights. Choose from a pendant, chandelier, linear, floor lamp or wall sconce that can be mounted to provide either uplight or downlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.