Zoro Homepage

Whitley 2 Light Plug-In Sconce 6.75 In. Aged Brass

  • Mfr # HL481202-AGB

  • Zoro # G915450874


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
9 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL481202-AGB
Zoro #
G915450874
UPC #
806134032289
Country of Origin
China

Dimensions

Height
19.75 in
Width
9 in
Length
6.75 in
Assembled Depth
25 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
60W
Lamp Included
N
Body Material
Steel
Color
Aged Brass
Switch Type
On/Off Turn Knob with Plug
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

Like a flowering lotus, Whitley expands outward. Dueling finishes in soft black and white present a yin yang effect, anchored by a crisp metal arm in aged brass or polished nickel. Available as a pendant in two sizes and a dramatic swing arm wall sconce. Not sure where to place the wall light? Try Whitley over a reading banquet or writing desk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.