Zoro Homepage

Whitley 2 Light Plug-In Sconce 6.75 In. Polished Nickel

  • Mfr # HL481202-PN

  • Zoro # G915450881


product price: $122.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Width
9 in
Fixture Voltage
120V
Lamp Included
N
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL481202-PN
Zoro #
G915450881
UPC #
806134032296
Country of Origin
China

Dimensions

Height
19.75 in
Width
9 in
Length
6.75 in
Assembled Depth
25 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Shade Color
Polished Nickel
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Socket Count
2
Switch Type
On/Off Turn Knob with Plug

Description

Like a flowering lotus, Whitley expands outward. Dueling finishes in soft black and white present a yin yang effect, anchored by a crisp metal arm in aged brass or polished nickel. Available as a pendant in two sizes and a dramatic swing arm wall sconce. Not sure where to place the wall light? Try Whitley over a reading banquet or writing desk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.