Zoro Homepage

Willa 1 Light Plug-In Sconce 24 In. Aged Brass/Soft Off White

  • Mfr # HL295101-AGB/WH

  • Zoro # G815450264


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6.25 in
Fixture Voltage
120V
Watts
60W
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL295101-AGB/WH
Zoro #
G815450264
UPC #
806134881405
Country of Origin
China

Dimensions

Height
24 in
Width
6.25 in
Length
24 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass/soft Off White
Lamp Included
N
Color
Aged Brass/Soft Off White
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Battery Included
No
Switch Type
8' SPT cord with ON/OFF switch on fixture
Designer
Mitzi

Description

Lamp-As a table lamp, Willa is simply elegant. As a floor lamp, Willa is a striking addition to a space. Its oversized knob allows you to move the neck and head up and down, as well as lock it into position. Willa's further adjustable at the base of the contrastingly cuffed shade. Sconce-Exuding mid-century modern vibes,Willa's conical shade adjusts on an elegant swivel. Above the band, it forms a smooth cup with a matching metal detail. Perfect for those who like to keep things fresh, as well as for renters or apartment-dwellers, Willa plugs into an outlet, its contrasting backplate mountable like a framed print on the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.