Zoro Homepage

Willa 1 Light Plug-In Sconce 32 In. Polished Nickel/Black

  • Mfr # HL295101-PN/BK

  • Zoro # G315450313


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6.25 in
Fixture Voltage
120V
Lamp Included
N
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL295101-PN/BK
Zoro #
G315450313
UPC #
806134879983
Country of Origin
China

Dimensions

Height
24 in
Width
6.25 in
Length
32 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Steel
Watts
60W
Shade Color
Polished Nickel/black
Includes
Fixture, Hardware
Switch Type
8' SPT cord with ON/OFF switch on fixture
Slope Ceiling Compatable
Yes
Color
Polished Nickel/Black
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Lamp-As a table lamp, Willa is simply elegant. As a floor lamp, Willa is a striking addition to a space. Its oversized knob allows you to move the neck and head up and down, as well as lock it into position. Willa's further adjustable at the base of the contrastingly cuffed shade. Sconce-Exuding mid-century modern vibes,Willa's conical shade adjusts on an elegant swivel. Above the band, it forms a smooth cup with a matching metal detail. Perfect for those who like to keep things fresh, as well as for renters or apartment-dwellers, Willa plugs into an outlet, its contrasting backplate mountable like a framed print on the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.