Zoro Homepage

Willa 1 Light Table Lamp 42 In. Aged Brass/Soft Off White

  • Mfr # HL295201-AGB/WH

  • Zoro # G715379337


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Height
24.25 in
Width
12.25 in
Material
Steel
Color
Aged Brass/soft Off White
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL295201-AGB/WH
Zoro #
G715379337
UPC #
806134881412
Country of Origin
China

Dimensions

Height
24.25 in
Width
12.25 in
Length
42 in

Details

Material
Steel
Color
Aged Brass/soft Off White
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Maximum Wattage
60W
Includes
Fixture, Hardware
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Switch Type
8' SPT cord with ON/OFF switch on fixture
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Lamp-As a table lamp, Willa is simply elegant. As a floor lamp, Willa is a striking addition to a space. Its oversized knob allows you to move the neck and head up and down, as well as lock it into position. Willa's further adjustable at the base of the contrastingly cuffed shade. Sconce-Exuding mid-century modern vibes,Willa's conical shade adjusts on an elegant swivel. Above the band, it forms a smooth cup with a matching metal detail. Perfect for those who like to keep things fresh, as well as for renters or apartment-dwellers, Willa plugs into an outlet, its contrasting backplate mountable like a framed print on the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.