Zoro Homepage

Willow 4 Light Chandelier 14 In. Aged Brass/Black

  • Mfr # H348804-AGB/BK

  • Zoro # G415451388


product price: $690.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Material
Steel
Bulb Included
N
Height
23 in
Color
Aged Brass/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H348804-AGB/BK
Zoro #
G415451388
UPC #
806134893316
Country of Origin
China

Dimensions

Width
37.75 in
Height
23 in
Length
14 in

Details

Item
Chandelier
Fixture Wattage
40W
Material
Steel
Bulb Included
N
Color
Aged Brass/Black
Includes
Fixture, Hardware
Voltage
120V
Slope Ceiling Compatable
Yes
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

A cool cosmos in miniature, Willow's mobile-like form allows you to adjust the arcing arms for an arrangement of your design. Playfully proportioned sPhilippineseres and two-tone finish options give the whole affair plenty of elegant contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.