Zoro Homepage

Willow 6 Light Chandelier 14 In. Aged Brass/Black

  • Mfr # H348806-AGB/BK

  • Zoro # G815451261


product price: $1,128.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Includes
Fixture, Hardware
Height
28.625 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H348806-AGB/BK
Zoro #
G815451261
UPC #
806134893392
Country of Origin
China

Dimensions

Height
28.625 in
Width
48.75 in
Length
14 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
Aged Brass/Black
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
6
Slope Ceiling Compatable
Yes

Description

A cool cosmos in miniature, Willow's mobile-like form allows you to adjust the arcing arms for an arrangement of your design. Playfully proportioned sPhilippineseres and two-tone finish options give the whole affair plenty of elegant contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.