Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynter 1 Light Wall Sconce 9.5 In. Textured Cream

  • Mfr # H652101-TCR

  • Zoro # G815452633


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
6.25 in
Fixture Voltage
120V
Shade Color
Textured Cream
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H652101-TCR
Zoro #
G815452633
UPC #
806134066765
Country of Origin
China

Dimensions

Height
14.5 in
Width
6.25 in
Assembled Depth
3.75 in
Length
9.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Textured Cream
Lamp Included
N
Watts
60W
Body Material
Iron
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No

Description

Wynter is fresh and fun. Intentionally-designed to evoke a feeling of comfort and coziness, wide white linen shades are held in place by rounded tubes of textured cream. With its sculptural design, clean look and smooth shape, Wynter brings a sense of warmth all year round.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.