Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zaley 20.5in wide 4 Light Semi Flush in Aged Brass

  • Mfr # H1073604-AGB

  • Zoro # G416326395


product price: $692.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
B11
Height
17.75 in
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1073604-AGB
Zoro #
G416326395
UPC #
197292981176
Country of Origin
Viet Nam

Dimensions

Width
20.5 in
Height
17.75 in
Canopy Dimensions
6W x 0.5H

Details

Bulb Type
B11
Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Voltage
120V
Damp/Wet Rating
UL Damp
Number of Bulbs
4
Finish
Aged Brass
Body Material
Glass
Item
Semi Flush
Watts
10W
Bulb Included
No

Description

A mid-century modern Sputnik silhouette gets an artful update in the Zaley pendant. Slightly irregular light bronze glass globes radiate from a central sphere finished in Aged Brass. The moody mix of form and tone creates an electric conversation starter. Available with 4 or 7 lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.