Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zaley 28in wide 7 Light Chandelier in Aged Brass

  • Mfr # H1073807-AGB

  • Zoro # G116326398


product price: $1,394.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
23 in
Bulb Type
B11
Lamp Base
E12 Candelabra Base
Finish
Aged Brass
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1073807-AGB
Zoro #
G116326398
UPC #
197292981152
Country of Origin
Viet Nam

Dimensions

Height
23 in
Width
28 in
Canopy Dimensions
4.75W x 0.5H

Details

Bulb Type
B11
Lamp Base
E12 Candelabra Base
Finish
Aged Brass
Voltage
120V
Material
Glass
Fixture Wattage
10W
Number of Lights
7
Bulb Included
No
Item
Chandelier
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

A contemporary take on a 1960s design, the Carina flush mount features a subtly organic shade shape with hidden Aged Brass-finished hardware. The glossy glazed Belgian Crackle ceramic finish softens the minimalist silhouette, making it feel warm and approachable. A perfect modern essential, this utilitarian, yet elevated fixture works well in a kitchen or dining space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.